Shop All Nut Driver Sets
Moody Tool
Slotted Steel Handle Screwdriver, .080"
Mfr # 51-1526
Zoro # G1719757
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.080" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Product Information
- Brand Moody Tool
- MFR # 51-1526
- Zoro # G1719757
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.080" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Slotted Steel Handle Screwdriver,.080"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10" Circular Saw Blade (D1030X)
- KLEIN TOOLS 7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-7)
- CRESCENT LUFKIN 3/4" x 12' Mezurall® Chrome Case Engineer's Yellow Clad Power Return Tape Measure (W9312D)
- DEWALT Filter Assembly (5140128-57)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-7/16)
- Moody Tool Nut Driver Sets