Shop All Nut Driver Sets
Moody Tool
Slotted Steel Handle Screwdriver, .070"
Mfr # 51-1525
Zoro # G1719748
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.070" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Product Information
- Brand Moody Tool
- MFR # 51-1525
- Zoro # G1719748
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.070" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Slotted Steel Handle Screwdriver,.070" |
Description
Slotted Steel Handle Screwdriver,.070
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 1 3/4 in L (54TL78)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/64 in, Carbide (DCMT21.51ESU-AC6030M)
- MOODY TOOL Fixed ESD JIS Set, 4 Pc (58-0405)
- MOODY TOOL Steel Handle Star Driver Set, 9 Pc (58-0280)
- MOODY TOOL Mini Deluxe Slot/Phillips Driver Set, 5Pc (73-0904)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- MOODY TOOL Mag Handle Comb, CrossPt Driver Set, 5Pc (58-0203)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- Moody Tool Screwdrivers and Nutdrivers