Shop All Nut Driver Sets
Moody Tool
Slotted Steel Handle Screwdriver, .040"
Mfr # 51-1523
Zoro # G1719720
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (1) 0.040" Slotted Blade; (1) Handle
- Number of Pieces 2
- Tip Style Slotted
Product Information
- Brand Moody Tool
- MFR # 51-1523
- Zoro # G1719720
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (1) 0.040" Slotted Blade; (1) Handle |
Number of Pieces | 2 |
Tip Style | Slotted |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Slotted Steel Handle Screwdriver,.040" |
Description
Slotted Steel Handle Screwdriver,.040 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- GREY PNEUMATIC SKT 3/8" DR X T20 INTERNAL TORX IM (GP1120T)
- MOODY TOOL Screw Extractor Driver, 1.50mm/1.50mm (51-4118)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MOODY TOOL Mag Handle Metric Nut Driver Set, 7 Pc (58-0185)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Mag Handle Comb, CrossPt Driver Set, 5Pc (58-0203)
- WRIGHT TOOL Phillips and Slotted ScrewDr 7 Pc Set (9463)
- Moody Tool Screwdrivers and Nutdrivers