Shop All Nut Driver Sets
Moody Tool
Slot/Cross Pt Driver Set ESD, 6 Pc
Mfr # 58-0357
Zoro # G1625659
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Phillips, Slotted
Product Information
- Brand Moody Tool
- MFR # 58-0357
- Zoro # G1625659
- UPC # 00058035000076
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.040", 0.070", 0.100"; (1) JIS-Type S Blade: #00; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Phillips, Slotted |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Description
Slot/Cross Pt Driver Set ESD,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray (10-099)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/32" x 7/16 (A-1205-B)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2437)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- MOODY TOOL Slotted Steel Handle Screwdriver, .070" (51-1525)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- MOODY TOOL Mag Handle Slot/Awl Set, 6 Pc (58-0174)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .080" (51-2026)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- Moody Tool Nut Driver Sets