Shop All Scribers and Probes
Moody Tool
Shirt Pocket Scriber, Carbide
Mfr # 76-1521
Zoro # G1185746
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End No
- Overall Length (In.) 5 1/2 in
- Handle Material Aluminum
- Replaceable Tip No
Product Information
- Brand Moody Tool
- MFR # 76-1521
- Zoro # G1185746
- UPC # 018018615215
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 1/2 in |
Handle Dia. (In.) | 1/4 in |
Handle Diameter | 1/4 in |
Overall Length | 5 1/2 in |
Details
Item | Shirt Pocket Scriber |
Point Type | Straight |
Magnet End | No |
Handle Material | Aluminum |
Replaceable Tip | No |
Threaded Points | No |
Finish | Anodized |
Tip Material | Carbide |
Handle Texture | Knurled |
Removable Tip | Permanent Tip |
Non-Sparking | No |
Handle Color | Silver |
ESD-Safe | Yes |
Tip Style | Fixed |
Handle Shape | Round |
Threaded Tip | Non-Threaded Tip |
Tip Type | Straight |
Magnetic Tip | Nonmagnetic |
Number of Pieces | 1 |
Description
Shirt Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Tip Size Not Applicable, Tip Type Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 5 1/2 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- SUPER TOOL Counterbore, 1/4" D, Carbide Tipped (56401)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- MOODY TOOL Adjustable Handle Scriber, 8-1/4 In (51-1512)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- MOODY TOOL Mach Scribe, 6" Threaded 90deg, Bent Point (51-1738)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- UEI Fiberglass coatedTemperature Probe, K-Type Standard (ATT29A)
- Moody Tool Scribers and Probes