Shop All Scribers and Probes
Moody Tool
Scriber and Mild Steel Hook, 8 In
Mfr # 51-1511
Zoro # G2328934
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Steel Straight and Hook
- Overall Length (In.) 8 in
- Handle Material Aluminum
- Handle Dia. (In.) 1/4 in
- Tip Material Steel
Product Information
- Brand Moody Tool
- MFR # 51-1511
- Zoro # G2328934
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 8 in |
Handle Dia. (In.) | 1/4 in |
Overall Length | 8 in |
Handle Diameter | 1/4 in |
Details
Item | Scriber |
Point Type | Steel Straight and Hook |
Handle Material | Aluminum |
Tip Material | Steel |
Finish | Anodized |
Number of Pieces | 1 |
Threaded Tip | Non-Threaded Tip |
Tip Style | Fixed |
Handle Texture | Knurled |
ESD-Safe | Yes |
Non-Sparking | No |
Handle Color | Silver |
Tip Type | Hook |
Handle Shape | Round |
Removable Tip | Permanent Tip |
Magnetic Tip | Nonmagnetic |
Description
Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Permanent Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type Hook, Tip Style Fixed, ESD-Safe Yes, Overall Length 8 in, Finish Anodized, Handle Color Silver, Handle Diameter 1/4 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 1, Product Type Scriber, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 25x28mm (6 25X28)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- PERFORM TOOL With Curved Hook 90 Degree Hook Offset 45 Degree Hook 18 Slotted Screwdriver (W941)
- KRAFT TOOL Cross Joint Trowel w/ProF, 5" x 1-3/4 (GG445PF)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- MOODY TOOL Carbide Point Scriber, Reversible (51-1517)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- Moody Tool Measuring and Layout Tools