Shop All Screwdriver Sets
Moody Tool
Screwdriver Set, Slotted/Phillips Combo Rev Set, Aluminum, 8 pcs
Mfr # 57-0655
Zoro # G1624843
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.04", 0.055", 0.062", 0.07", 0.072", 0.08", 0.087", 1/8", 0.1"
- Handle Material Aluminum
- Number of Pieces 8
- Includes (8) Slotted: 0.04", 0.055", 0.062", 0.07", 0.072", 0.08", 0.087", 1/8"
- SAE or Metric SAE
Product Information
- Brand Moody Tool
- MFR # 57-0655
- Zoro # G1624843
- UPC # 00057065000056
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.04", 0.055", 0.062", 0.07", 0.072", 0.08", 0.087", 1/8", 0.1" |
Details
Item | Combo Reversible Driver |
Handle Material | Aluminum |
Number of Pieces | 8 |
Includes | (8) Slotted: 0.04", 0.055", 0.062", 0.07", 0.072", 0.08", 0.087", 1/8" |
SAE or Metric | SAE |
Bit Style | Slotted, Phillips |
Description
Slot/Phil Combo Rev Set,Aluminum, 8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- AMPG Transfer Screw Set, 6-32 (ZTP632)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16889)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- Moody Tool Screwdrivers and Nutdrivers