Shop All Scribers and Probes
Moody Tool
Reversible Pants Pocket Scriber, Steel
Mfr # 51-1515
Zoro # G3461184
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Steel Straight
- Overall Length (In.) 4 in
- Handle Material Aluminum
- Tip Material Steel
- Finish Anodized
Product Information
- Brand Moody Tool
- MFR # 51-1515
- Zoro # G3461184
- UPC # 018018115159
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 4 in |
Handle Dia. (In.) | 1/4 in |
Handle Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Reversible Pants Pocket Scriber |
Point Type | Steel Straight |
Handle Material | Aluminum |
Tip Material | Steel |
Finish | Anodized |
Replaceable Tip | Yes |
Tip Style | Fixed |
Removable Tip | Removable Tip |
Magnetic Tip | Nonmagnetic |
Handle Shape | Round |
Threaded Tip | Threaded Tip |
ESD-Safe | Yes |
Number of Pieces | 1 |
Handle Color | Black |
Non-Sparking | No |
Handle Texture | Knurled |
Tip Type | Straight |
Description
The Moody Tool 51-1515 Reversible Pants Pocket Scriber is a convenient tool for marking on surfaces. It has a pointed tip that allows you to draw lines with ease. The aluminum handle of the reversible pants pocket scriber is lightweight and comfortable to hold. The high carbon steel point provides better precision when marking on surfaces. You can easily replace the steel straight point when it becomes dull or worn out, thanks to its replaceable tip feature. This Moody Tool Reversible Pants Pocket Scriber comes with an aluminum handle that makes it easy to carry around in your pocket all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm Double Square 27mm 3/8 Sq. Drive (3415M-13)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6502)
- MITUTOYO Digit Micrometer (193-214)
- GREENLEE Knock Out Punch (K3P-3/4)
- MOODY TOOL Scribe Straigh, Hook, Double End Mach (51-1875)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- MOODY TOOL Mach Scribe, 6" Threaded 90deg, Bent Point (51-1738)
- MOODY TOOL Machinist Scriber, Steel, Straight/90 Deg (51-1510)
- BIG HORN 6 inch Scriber with pocket clip (19223)
- Moody Tool Scribers and Probes