Shop All Scribers and Probes
Moody Tool
Retractable Diamond Point Scriber
Mfr # 51-1762
Zoro # G1412537
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Diamond
- Overall Length (In.) 5 1/4 in
- Handle Material Aluminum
- Replaceable Tip Yes
- Tip Material Diamond
Product Information
- Brand Moody Tool
- MFR # 51-1762
- Zoro # G1412537
- UPC # 018018117627
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 1/4 in |
Handle Dia. (In.) | 9/32 in |
Overall Length | 5 1/4 in |
Handle Diameter | 5/16 in |
Details
Item | Retractable Diamond Point Scriber |
Point Type | Diamond |
Handle Material | Aluminum |
Replaceable Tip | Yes |
Tip Material | Diamond |
Includes | Pocket Clip |
ESD-Safe | No |
Non-Sparking | No |
Magnetic Tip | Nonmagnetic |
Handle Texture | Knurled |
Removable Tip | Removable Tip |
Handle Shape | Round |
Handle Color | Silver |
Tip Type | Straight |
Threaded Tip | Threaded Tip |
Tip Style | Retractable |
Number of Pieces | 1 |
Description
Retractable Diamond Point Scriber, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Diamond, Tip Size Not Applicable, Tip Type Straight, Tip Style Retractable, ESD-Safe No, Overall Length 5 1/4 in, Finish Not Applicable, Handle Color Silver, Handle Diameter 5/16 in, Handle Width Not Applicable, Includes Pocket Clip, Number of Pieces 1, Product Type Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- MOODY TOOL Scriber/Pick Set, 4 Pc (58-0225)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- MOODY TOOL Steel Pick, 60 Degree Bend (51-7587)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 4Pc (55-0290)
- Moody Tool Measuring and Layout Tools