Shop All Screwdrivers
Moody Tool
Precision Tri-Wing Screwdriver #1 Round
Mfr # 76-2333
Zoro # G2233323
original price:
$7.85
4% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Tri-Point
- Screwdriver Tip Style Tri-Point
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic
Product Information
- Brand Moody Tool
- MFR # 76-2333
- Zoro # G2233323
- UPC # 018018623333
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 3.15 mm |
For Fastener Size | #1 x 2.5 tripoint |
Description
Precision Tri-Wing Screwdriver, Tip Size #1, Tri-Point, Molded, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHEL Drill Chuck Key Type Industrial Duty 3/1 (45-6A-J3)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (232)
- KLEIN TOOLS Black Ballistic Nylon 6 Pockets, 5241 (5241)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- SURTEK Blue Screwdriver Round Shank Flat Tip 14X4 (D304)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- PROSKIT Security Torx Driver T09H (800-045)
- WILLIAMS Phillips Screwdrvier, 4Pt, 6" Blade #4 Round (SDP-4-6)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- Moody Tool Screwdrivers