Shop All Scribers and Probes
Moody Tool
Precision Probe, Triple Bend Tip, 25mm
Mfr # 55-1755
Zoro # G2652045
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Handle Material Steel
- Threaded Points No
- Replaceable Tip No
- Finish Stainless Steel
Product Information
- Brand Moody Tool
- MFR # 55-1755
- Zoro # G2652045
- UPC # 018018517557
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 5/8 in |
Handle Dia. (In.) | 3/16 in |
Shank Diameter | 3/16 in |
Overall Length | 5 5/8 in |
Details
Item | Precision Pick |
Point Type | #17 |
Magnet End | No |
Handle Material | Steel |
Threaded Points | No |
Replaceable Tip | No |
Finish | Stainless Steel |
Tip Material | Steel |
Product Type | Precision Pick |
Tip Style | Multi-Angle |
Tip Thickness | 25 mil |
Description
The Moody Tool 55-1755 Precision Probe is the ideal tool for checking the surface finish of an object. It is designed to provide accuracy, durability and flexibility. The probe has a triple bend tip made of high carbon steel, making it more durable than other probes. It has a stainless steel finish and comes with a 3/16" handle diameter. The steel handle offers strength and flexibility, while the 5 5/8 in. overall length ensures ease of use. If you want to ensure your work meets the highest standards, this Moody Tool Precision Probe will give you the tools you need to produce accurate results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size2 L.28 mm (01290002)
- MILWAUKEE TOOL EXACT 1" Punch (49-16-2665)
- S&G TOOL AID SAFETY CHUCK CHISEL HOLDER (SG94500)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- MOODY TOOL Precision Probe, Steel Handle, #1 Tip, 25mm (55-1750)
- MOODY TOOL Precision Probe, Dbl Bend Short Tip, 25mm (55-1752)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- MOODY TOOL Machinist Scriber, Steel, Straight/90 Deg (51-1510)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- KING TOOL Pocket Magnet with Pocket Clip (KPMC-00)
- Moody Tool Measuring and Layout Tools