Shop All Scribers and Probes
Moody Tool
Precision Probe, Straight Tip, 10mm
Mfr # 55-1780
Zoro # G2386562
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Aluminum
- Handle Dia. (In.) 3/16 in
- Finish Annodized
Product Information
- Brand Moody Tool
- MFR # 55-1780
- Zoro # G2386562
- UPC # 018018517809
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Shank Diameter | 3/16 in |
Overall Length | 5 7/8 in |
Details
Item | Precision Pick |
Point Type | #1 |
Magnet End | No |
Handle Material | Aluminum |
Finish | Annodized |
Replaceable Tip | No |
Tip Material | Steel |
Threaded Points | No |
Product Type | Precision Pick |
Tip Style | Straight |
Tip Thickness | 10 mil |
Description
Precision Pick, Handle Material Aluminum, Overall Length 5 7/8 in, Tip Material Steel, Tip Style Straight, Tip Thickness 10 mil, Product Type Precision Pick, Finish Annodized, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Scriber, Bent, Steel, 8 In. (52-1510)
- MOODY TOOL Reversible Shirt Pocket Scriber, Carbide (51-1520)
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- BETA Engineers Scriber (016880020)
- Moody Tool Measuring and Layout Tools