Shop All Scribers and Probes
Moody Tool
Precision Probe, Single Bend, 10mm
Mfr # 55-1781
Zoro # G0850622
original price:
$11.72
12% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet End No
- Overall Length (In.) 5 13/16 in
- Handle Material Aluminum
- Handle Dia. (In.) 3/16 in
- Threaded Points No
Product Information
- Brand Moody Tool
- MFR # 55-1781
- Zoro # G0850622
- UPC # 018018517816
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 13/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 7/8 in |
Shank Diameter | 3/16 in |
Details
Item | Precision Pick |
Point Type | #6 |
Magnet End | No |
Handle Material | Aluminum |
Threaded Points | No |
Finish | Annodized |
Replaceable Tip | No |
Tip Material | Steel |
Product Type | Precision Pick |
Tip Style | Angle |
Tip Thickness | 10 mil |
Description
Precision Pick, Handle Material Aluminum, Overall Length 5 7/8 in, Tip Material Steel, Tip Style Angle, Tip Thickness 10 mil, Product Type Precision Pick, Finish Annodized, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- MILWAUKEE TOOL 3/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3901)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- KO-KEN Quick Spinner 3/8 Square 25.5mm 3/8 Sq. Drive (3756)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- MOODY TOOL Scriber, Bent, Steel, 8 In. (52-1510)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MOODY TOOL Mach Scribe, Threaded, 90deg, BentPoint/Mag (51-1734)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- Moody Tool Scribers and Probes