Shop All Scribers and Probes
Moody Tool
Precision Probe, Hook Tip, 25mm
Mfr # 55-1754
Zoro # G0575066
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type #23
- Magnet End No
- Overall Length (In.) 5 9/16 in
- Handle Material Steel
- Handle Dia. (In.) 3/16 in
Product Information
- Brand Moody Tool
- MFR # 55-1754
- Zoro # G0575066
- UPC # 018018517540
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 9/16 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 5/8 in |
Shank Diameter | 3/16 in |
Details
Item | Precision Hook |
Point Type | #23 |
Magnet End | No |
Handle Material | Steel |
Tip Material | Steel |
Finish | Stainless Steel |
Threaded Points | No |
Replaceable Tip | No |
Product Type | Precision Hook |
Tip Style | Hook |
Tip Thickness | 25 mil |
Description
Precision Hook, Handle Material Steel, Overall Length 5 5/8 in, Tip Material Steel, Tip Style Hook, Tip Thickness 25 mil, Product Type Precision Hook, Finish Stainless Steel, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- GREENLEE Knockout Draw Stud, 3/8 in L x 1 5/8 in H, Steel (00042P)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 3/8"R (CF576PF)
- SATA Belt Pouch, 4-Pocket (ST95211)
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- MOODY TOOL Mach Scribe, Threaded Straight Point (51-1732)
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- CRAWFORD 5.75 in. L Vinyl Coated Gray Steel Large Rafter Hook 20 lb. cap. (RH26-25)
- Moody Tool Measuring and Layout Tools