Shop All Open End Wrenches
Moody Tool
Open End Wrench, 5/32 in., 30 Deg, 3 in. L
Mfr # 76-1555
Zoro # G2650304
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interchangeable Handle
- Finish Black Oxide
- Head Angle 30 Degrees
- Ratcheting Configuration Non-Ratcheting
- Wrench Head Sizes 5/32 in
Product Information
- Brand Moody Tool
- MFR # 76-1555
- Zoro # G2650304
- UPC # 018018615550
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 5/32 in |
Overall Length | 3 in |
Head Size | 5/32 in |
Size | 5/32" |
Overall Width | 13/32 in |
Wrench Length Style | Stubby |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 5/32 in, Overall Length 3 in, 30 Degrees , Head Thickness 1/16 in, Insulated No, SAE, Single End, Hex, Kurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 1/2 ", 9" Length (10206)
- MORSE Hole Saw Extension, 12 In. L (ME381)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L (76-1554)
- MOODY TOOL Open End Wrench, 5/16 in., 30 Deg, 3 in. L (76-1558)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L (76-1835)
- MOODY TOOL Open End Wrench, 4mm, 30 Deg, 3 in. L (76-1834)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- Moody Tool Open End Wrenches