Shop All Open End Wrenches
Moody Tool
Open End Wrench, 4mm, 30 Deg, 3 in. L
Mfr # 76-1834
Zoro # G2406476
original price:
$7.99
12% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interchangeable Handle
- Finish Black Oxide
- Head Angle 30 Degrees
- Head Movement Fixed
- Single End/Double End Single End
Product Information
- Brand Moody Tool
- MFR # 76-1834
- Zoro # G2406476
- UPC # 018018618346
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 4mm |
Wrench Head Sizes | 4 mm |
Overall Length | 3 in |
Head Size | 4 mm |
Overall Width | 19/64 in |
Wrench Length Style | Stubby |
Description
The Moody Tool 76-1834 Open End Wrench is the perfect tool for working with small fasteners. It features an interchangeable handle that allows you to choose the most comfortable grip. This open end wrench has a black oxide finish and alloy steel construction, making it durable and corrosion resistant. The 4mm head size is designed to fit 4mm fasteners while the 30 degree angle helps you access hard-to-reach places. The overall length of this wrench is 3 in., which means it can easily reach into tight spaces. You will want to have this Moody Tool 76-1834 Open End Wrench around when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8 oz Yellow Chalk Refill (CB08Y)
- LEVEL 5 TOOLS Drywall Skimming Blade, 48 (4-948)
- WESTWARD Screw Extractor Set, Spiral Flute, For 3/32 to 5/8 in Bolt Size, Carbon Steel, 10-Piece (2RUR2)
- STANLEY ENGINEERED FASTENING Cordless Blind Rivet Tool In Case With Battery And Charger, ACCUBIRD (ACCUBIRD)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L (76-1554)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L (76-1556)
- PROTO Extra Thin Satin Open-End Wrench - 9/16" x 5/8" (J3430)
- Moody Tool Open End Wrenches