Shop All Open End Wrenches
Moody Tool
Open End Wrench, 3mm, 30 Deg, 3 in. L
Mfr # 76-1832
Zoro # G1627525
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interchangeable Handle
- Finish Black Oxide
- Head Angle 30 Degrees
- Insulated No
- Wrench Head Sizes 3 mm
Product Information
- Brand Moody Tool
- MFR # 76-1832
- Zoro # G1627525
- UPC # 018018618322
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 3 mm |
Overall Length | 3 in |
Head Size | 3 mm |
Size | 3mm |
Wrench Length Style | Stubby |
Overall Width | 15/64 in |
Description
This Moody Tool 76-1832 Open End Wrench is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The open end wrench has a 3 in. length and a 3 mm head size. With an alloy steel construction, this black oxide finish wrench is highly durable and resistant to corrosion. Its interchangeable handle allows you to use it with either a straight or T handle. The Moody Tool 76-1832 Open End Wrench is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Operating Wrench, 60 to 108 in (31MJ70)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- MAKITA Inner Flange (224377-1)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- MOODY TOOL Open End Wrench, 4mm, 30 Deg, 3 in. L (76-1834)
- MOODY TOOL Open End Wrench, 6mm, 30 Deg, 3 in. L (76-1837)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- Moody Tool Wrenches