Shop All Alignment Tools
Moody Tool
Light Spring Tool, Pull, 6-7/8 In
Mfr # 51-1853
Zoro # G2636715
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Steel
- Tip Shape Pull
- Features Knurled Handle
- Length (In.) 6-7/8
Product Information
- Brand Moody Tool
- MFR # 51-1853
- Zoro # G2636715
- UPC # 018018118532
- Country of Origin United States
- Category Alignment Tools
Dimensions
Length (In.) | 6-7/8 |
Tool Length | 6 7/8 in |
Overall Length (In.) | 6 7/8 in |
Overall Length | 6 7/8 in |
Details
Item | Spring Tool |
Number of Pieces | 1 |
Material | Steel |
Tip Shape | Pull |
Features | Knurled Handle |
Color | Plated |
Application | Spring Positioning |
Body Material | Steel |
Product Type | Spring Tool |
Handle Type | Knurled Grip |
Tip Type | Pull |
Tip Material | Steel |
Handle Material | Steel |
Tip Style | Hook |
Description
Spring Tool, Handle Material Steel, Overall Length 6 7/8 in, Tip Material Steel, Tip Style Hook, Product Type Spring Tool, Features Knurled Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 12 pt Standard Depth, Black Oxide (J77517MP)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- MOODY TOOL Standard Tool Set, 28 Pc (58-0154)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- MOODY TOOL Telescoping Spring Tool Set, 6Pc (55-1862)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- JONARD TOOLS Orange Sticks, Pointed/Flat, PK10 (S-389/10)
- Moody Tool Communications Tools