Shop All Nut Driver Sets
Moody Tool
Inter ESD Miniature Tool Roll, 30 Pc
Mfr # 59-0246
Zoro # G1625799
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Torx(R)
- Measurement Type SAE, Torx(R)
- Includes (3) Phillips: #00, #0, #1; (1) Awl; (4) Slotted Blades: 0.055", 0.070", 0.080", 0.100"; (6) Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (3) Nut Drivers: 7/64", 1/8", 5/32"; (6) Star Blades: T5, T6, T7, TR8, T9, TR10; (4) Open End Wrenches: 7/64", 1/8", 5/32", 3/16"; (1) Wrench Handle; (1) Vinyl Roll; (1) Extension
- Number of Pieces 30
- Bit Style Nut Driver
Product Information
- Brand Moody Tool
- MFR # 59-0246
- Zoro # G1625799
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE, Torx(R) |
Measurement Type | SAE, Torx(R) |
Includes | (3) Phillips: #00, #0, #1; (1) Awl; (4) Slotted Blades: 0.055", 0.070", 0.080", 0.100"; (6) Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (3) Nut Drivers: 7/64", 1/8", 5/32"; (6) Star Blades: T5, T6, T7, TR8, T9, TR10; (4) Open End Wrenches: 7/64", 1/8", 5/32", 3/16"; (1) Wrench Handle; (1) Vinyl Roll; (1) Extension |
Number of Pieces | 30 |
Bit Style | Nut Driver |
Tip Style | Phillips, Slotted, Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Inter ESD Miniature Tool Roll,30 Pc |
Description
Inter ESD Miniature Tool Roll,30 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Locking Hose Clamp Plier, 90° (MAY28620)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- DEWALT Hacksaw, 12 In. L, Rubber Handle, 2 pcs. (DWHT20547L)
- MILESCRAFT 8" ClampSquare for Right Angle Woodworking Projects (4011)
- MOODY TOOL JIS/Slot Rev Alum Driver, .070", 2.0mm (51-1900)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- MOODY TOOL Slotted Steel Handle Screwdriver, .080" (51-1526)
- MOODY TOOL Fixed ESD JIS Driver Set, 4 Pc (58-0319)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .100" (51-2027)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- Moody Tool Screwdrivers and Nutdrivers