Shop All Nut Driver Sets
Moody Tool
Hex Adapter Set, 8 Pc
Mfr # 58-0266
Zoro # G1625458
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; Hex Adapters: (1) 2.5" Length of Power Adapter, (1) 3.18" Length of Insert; (1) Vinyl Pouch
- Number of Pieces 9
- Tip Style Hex
Product Information
- Brand Moody Tool
- MFR # 58-0266
- Zoro # G1625458
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; Hex Adapters: (1) 2.5" Length of Power Adapter, (1) 3.18" Length of Insert; (1) Vinyl Pouch |
Number of Pieces | 9 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Description
Hex Adapter Set,8 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-148)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 63/64 (SF8816OP)
- ITL 1000V Insulated Nut Driver, 1/4 inch (02315)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- Moody Tool Screwdrivers and Nutdrivers