Shop All Alignment Tools
Moody Tool
Heavy Spring Tool, Pull, 9-1/2 In
Mfr # 51-1855
Zoro # G0846711
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Steel
- Tip Shape Pull
- Length (In.) 9-1/2
- Color Plated
Product Information
- Brand Moody Tool
- MFR # 51-1855
- Zoro # G0846711
- UPC # 018018118556
- Country of Origin United States
- Category Alignment Tools
Dimensions
Length (In.) | 9-1/2 |
Tool Length | 9 1/2 in |
Overall Length (In.) | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Spring Tool |
Number of Pieces | 1 |
Material | Steel |
Tip Shape | Pull |
Color | Plated |
Features | Loop Handle |
Application | Spring Positioning |
Tip Type | Pull |
Product Type | Spring Tool |
Handle Type | Looped |
Body Material | Steel |
Tip Material | Steel |
Handle Material | Steel |
Tip Style | Hook |
Description
Spring Tool, Handle Material Steel, Overall Length 9 1/2 in, Tip Material Steel, Tip Style Hook, Product Type Spring Tool, Features Loop Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS 1981-H Hammer Bit .498 (31994)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- AIRCAT Low Vibration Air Saw (6350)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- MOODY TOOL Spring Tool w/Handle, Pull, 6 In (51-1851)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- MOODY TOOL Standard Tool Set, 28 Pc (58-0154)
- MOODY TOOL Spring Adjuster Pull, 6-1/2" (51-1860)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- POSI LOCK Metric, Alignment Tool Set, Case (M-AT1108)
- Moody Tool Communications Tools