Shop All General Hand Tool Kits
Moody Tool
General Hand Tool Kit, No. of Pcs. 30
Mfr # 59-0245
Zoro # G0466168
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 30
- Includes (1) Solid-Locking, Chuck-Type Knurled and Plated Steel Handle (1) Solid Locking, Chuck-Type Knurled and Plated Steel Ball-End Handle, (4) Slotted Screwdriver Blades: 0.055"/1.4mm, 0.070"/1.8mm, 0.080"/2.0mm, 0.100"/2.5mm, (2) Phillips-Types: 0.100"/2.5mm/No.0, .125"/3.2mm/#1, (1) Jis-Type S Blade: 0.080"/2.0mm No.00, (6) Hex Driver Blades: 0.028"/0.7mm, 0.035"/0.9mm, 0.050"/1.27mm, 0.062"/1.5mm, .078"/2.0mm, 0.093"/2.4mm, (6) Torx Driver Blades: T-5, T-6, T-8, T-10, TP-8 & Tp-10, (3) Socket Wrench Blades: 7/64", 1/8", 5/32", (4) Open End Wrench Blades: 7/64", 1/8", 5/32", 3/16", (1) Awl
- Tool Storage Type Included Pouch
- Sub-Category Electricians Tool Set
- Screwdrivers Included Solid-Locking, Chuck-Type Knurled Steel Handle, Solid Locking, Chuck-Type Knurled Steel Ball-End Handle, (4) Slotted Blades 0.055 in /1.4mm, 0.070 in /1.8mm, 0.080 in /2.0mm, 0.100 in /2.5mm, (2) Phillips #0, #1, Jis-Type S Blade #00, (6) Hex Driver Blades: 0.028 in /0.7mm, 0.035 in /0.9mm, 0.050 in /1.27mm, 0.062 in /1.5mm, .078 in /2.0mm, 0.093 in /2.4mm, (6) Torx(R) Driver Blades T5, T6, T8, T10, TP8, TP10
Product Information
- Brand Moody Tool
- MFR # 59-0245
- Zoro # G0466168
- UPC # 018018902452
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
The Moody Tool 59-0245 General Hand Tool Kit is the ideal choice for electricians. It has a wide range of tools to get your job done. This 30-piece tool kit is specifically designed for electricians. The general hand tool kit comes with 7 wrenches and 20 screwdrivers, so you can tackle various projects without worrying about finding the right tool. The pouch keeps all your tools organized and ready to use at any time. When it comes to getting work done, there's no better choice than Moody Tools' 59-0245 General Hand Tool Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29 (C97383)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0508 Band Saw Blade, 10 TPI, 35-3/8 in L, Bi-Metal (48-39-0508)
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 7/16" (CDS8N)
- OTC PRY BAR JIMMY BAR 18IN 58IN DIA (OTC7166)
- MOODY TOOL Super Tool Set, 28 Pc (58-0153)
- MOODY TOOL Deluxe Tool Set, 67 Pc (73-0299)
- MOODY TOOL Deluxe Tool Set, Metric 33 Pc (73-0233)
- MOODY TOOL Deluxe Tool Set, English 32 Pc (73-0232)
- THEXTON MANUFACTURING $WIRE INSERTION TOOL KIT (TH926)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- FLEMING SUPPLY Household Hand Tools, Tool Set - 9 Piece, Set Includes - Adjustable Wrench, Screwdriver, Pliers (933913RLF)
- Moody Tool General Hand Tool Kits