Shop All Nut Driver Sets
Moody Tool
Fixed ESD Hex Driver Set, 6 Pc
Mfr # 58-0349
Zoro # G1625640
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (6) 4.9" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Vinyl Pouch
- Number of Pieces 7
- Tip Style Hex
Product Information
- Brand Moody Tool
- MFR # 58-0349
- Zoro # G1625640
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (6) 4.9" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Vinyl Pouch |
Number of Pieces | 7 |
Tip Style | Hex |
Nut Driver Handle Design | Fixed ESD Safe Short Handle |
Item | Fixed ESD Hex Driver Set,6 Pc |
Description
Fixed ESD Hex Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 16 ft L X 262 in W Tape Measure (SPEC-TM16)
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-18 UNF 2B (301144540)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- MOODY TOOL ESD Driver Set, T3-T6, TR8, TR10, 6Pc (58-0384)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- MOODY TOOL Screw Extractor Driver, 2.0mm/2.0mm (51-4119)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MOODY TOOL ESD Metric Nut Driver Set, 8 Pc (58-0431)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- WESTWARD Nut Driver, 1/4 in., Hollow, Ergo, Ins, 5 in. (1YXK9)
- Moody Tool Nut Driver Sets