Shop All Flushmount Lights
Monument
2-Light Brushed Nickel Flush Mount with Frosted Glass
Mfr # 617263
Zoro # G710021965
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monument
- MFR # 617263
- Zoro # G710021965
- UPC # 76335045061
- Country of Origin United States
- Category Flushmount Lights
Description
Make easy work out of a big lighting install project with this Flush mount. Ceiling fixture features brushed nickel finish for contemporary styling. Frosted glass lens diffuses light output for softened illumination. Assembly and install parts per fixture include: shade, hex nut, nipple, bottom cover, finial, speed wire clips, outlet box screws, mounting strap, ground screw and mounting screws. With a minimalist design, this piece is perfect for making a bold statement. Its beauty is in its simplicity. Using a frosted glass shade, this fixture emits warm, diffused light, ideal for working rooms. Using only 2 x 60-Watt Medium Base A19 bulbs not included enables you to make choices that make a difference for your home.Steel fixture with modern brushed nickel finishFrosted glass shadeUses two 60-Watt maximum medium base incandescent bulbs not includedUL and cUL Listed for safetySuitable for dry locationEasy installation instructions enclosed for convenient setup1-year warranty against defects in materials and workmanship
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- FEIT ELECTRIC LED STRING WRKLGHT 8000L (WORKSL50-5)
- DESIGNERS FOUNTAIN Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2462-BK)
- GE LAMPS GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb (LU70/MED/ECO)
- MONUMENT 15-1/2 x 4-3/4 in. Flush Mount Ceiling in Fixture Uses Two 75-Watt Incandescent Medium Base Lamps (2490630)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass (LHM-2000-AB-2PK)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- Monument Flushmount Lights