Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Polished Stainless 11 ft. Black Belt
Mfr # M630-PS-BK-110
Zoro # G1085613
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2.5 in.
- Base Type Sloped
- Belt Length 11 ft.
- Belt Color Black
- Post Height 40 in.
Product Information
- Brand Montour Line
- MFR # M630-PS-BK-110
- Zoro # G1085613
- UPC # 309272307757
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2.5 in. |
Belt Length | 11 ft. |
Post Height | 40 in. |
Base Diameter | 14 in. |
Details
Base Type | Sloped |
Belt Color | Black |
Color | Polished Stainless Steel Post, Black Belt |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Post Color | Polished Stainless Steel |
Application | Crowd Control |
Material | Polished Stainless Steel |
Type | Stanchion, Retractable Belt Barrier |
Weight | 24 lb. |
Finish | Polished Stainless Steel |
Includes | (1) Montour Line Stanchion Retractable Belt Barrier Polished Stainless 11 ft Black Belt |
Indoor/Outdoor Usage | Indoor / Outdoor |
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high value polished stainless steel stanchion with 11 ft. black retractable belt barrier.
Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers.
A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines.
Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day.
This stanchion’s 11 ft. black retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity.
With valuable features like these, this polished stainless steel retractable belt barrier stanchion with a black retractable belt stretching 11 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.
Retractable belt barrier stanchions for sale at competitive prices like ours make it easy for you to maintain safety and manage crowd control in your public facility or retail space as well. This type of crowd control stanchion with a convenient retractable belt is a popular solution for safety stanchions, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, queue barriers, theater stanchions, airport stanchions, aisle stanchions, and a multitude of other crowd control barriers.
A versatile solution for queue line formation, this belt barrier can construct even complex queue formations with belt attachment receivers for three other retractable belt connections. This feature makes our retractable belt barrier stanchion a popular choice for airport security lines.
Designed for highly effective crowd control, our belt barriers include other convenient features as well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, providing optimum stability for this portable stanchion. Rubber protectors prevent these stanchion barriers from damaging the floors of your event space or business. This makes it an especially useful security stanchion for event venues with needs that fluctuate from day to day.
This stanchion’s 11 ft. black retractable belt barrier is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of crowd control barrier needs. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity.
With valuable features like these, this polished stainless steel retractable belt barrier stanchion with a black retractable belt stretching 11 ft. long has helped countless customers create the crowd control barriers they need to keep customers safe and crowds organized in any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, L, 30", Green (1038-L)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Orange (410ORJ)
- DIXON Air King 4 Lug FNPT End, 1-1/4" (AM18)
- HONEYWELL Eyesaline Eyewash Station (32-000461-0000)
- MONTOUR LINE Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 7.5'Forkl..Belt (MS630D-YW-DANFOYB-75)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.Auth...Belt (MSR630D-YW-AUTHYB-90)
- MONTOUR LINE Stanchion Post & Rope Kit Black 8FlatTop 7Dark Blue Rope 8.5x11H Sign (C-Kit-7-BK-FL-1-Tapped-1-8511-H-7-PVR-DB-PS)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Red Rope (C-Kit-2-PS-FL-1-PVR-RD-PS)
- MONTOUR LINE Velvet Rope Blue With Black Snap Ends 6ft.Cotton Core (HDVL510Rope-60-BL-SE-BK)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- Montour Line Crowd Control