Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Post and Rope Removable Base Black Post Crown Top
Mfr # CXR-BK-CN
Zoro # G001029731
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Montour Line
- MFR # CXR-BK-CN
- Zoro # G001029731
- UPC # 730167514156
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
This fixed post & rope stanchion attractively pairs with velvet ropes to provide permanent or semi permanent line formation and crowd control barriers in sophisticated venues like museums, libraries, or other public facilities. The post top comes in a variety of styles and is designed with a full-circumference loop where velvet ropes can be securely attached for easy set up. A 5” floor socket maintains clear floor space for minimal tripping hazards while the stanchion is in place, and a socket cap allows for discrete socket closure when the barrier is no longer needed.
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
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5312BL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Sat.Brass Post 7.5'Black Belt (M530-SB-BK-75)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- MONTOUR LINE Velvet Rope Green With Satin Brass Snap Ends 8ft.Cotton Core (HDVL510Rope-80-GN-SE-SB)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. Blue Belt (ME530-PS-BL-90)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- Montour Line Crowd Control Post & Ropes