Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Polished Stainless Crown Top Set of 2 with 6 ft. Black Rope
Mfr # C-CN-PS-VL310BK6-KIT
Zoro # G1085963
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2 in.
- Base Type Sloped
- Post Height 39 in.
- Color Polished Stainless Steel Stanchion Black Rope
- For Use With Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Product Information
- Brand Montour Line
- MFR # C-CN-PS-VL310BK6-KIT
- Zoro # G1085963
- UPC # 304369899979
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in. |
Post Height | 39 in. |
Overall Width | 6 ft |
Overall Height | 39 in |
Base Diameter | 14 in. |
Rope Length | 6 ft. |
Rope Diameter | 1.5 in. |
Barrier Length | 6 ft. |
Details
Item | Stanchion, Post and Rope |
Base Type | Sloped |
Color | Polished Stainless Steel Stanchion Black Rope |
For Use With | Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs |
Finish | Polished Stainless Steel Stanchion, Black Velvet Rope |
Type | Stanchion, Post and Rope |
Weight | 48 lb. |
Application | Crowd Control |
Includes | (2) Stanchions Crown Top Polished Stainless Steel (1) Velvet Rope 6 ft. Black Polished Stainless Steel Snap Ends |
Material | Polished Stainless Steel |
Snap Ends Finish | Polished Stainless Steel |
Rope Material | Velvet |
Indoor/Outdoor Usage | Indoor |
Description
The Cline stanchion kit includes two polished stainless steel crown top stanchions and one 6 ft. black velvet rope. When your VIP event requires an elegant crowd control solution, you want crowd control stanchions that are well-suited for black tie or red carpet themes. Our velvet rope crowd control offering includes an attractive silver polished chrome stanchion post and elegant black velvet vip rope barrier. This type of formal floor stanchion cooperates with special events of any kind. The CLine post and rope stanchion kit includes two polished stainless steel crown top stanchions and one velvet rope with matching polished stainless steel snap ends. For instance, customers use rope barrier posts with velvet ropes like this to serve as line stanchions, museum stanchions, theater stanchions, aisle stanchions, and other special event stanchions for events like proms, banquets, weddings, and private parties. Our VIP rope barrier is popular for these events because crowd control ropes and stands like these have a timeless style and red carpet look. A surprisingly cheap rope barrier option, the rope stanchions we offer for sale will accommodate high-class event venues effectively yet affordably, with a silver polished chrome stanchion post and velour or velvet rope that’s more elegant than other standard black crowd control stanchions, but within the same affordable price range. Our stainless steel metal stanchion post includes an ornamental, crown style finial complete with a full circumference rope receiver ring for velvet stanchion rope attachment. Our velvet ropes include sturdy yet simple snap ends for easy attachment and detachment. This allows for easy rope and stanchion set up for a simple crowd control rope barrier. A concrete weighted base makes this an easily portable stanchion without sacrificing stability. Your queue rope barrier or aisle stanchion post and rope set will stay firmly in place to help guide pedestrian' traffic for the duration of your VIP red carpet event. The rubber floor protectors along the base of the rope barrier stand will keep your event floor safe from scratches or scuffs. In short, this stanchion post and rope design includes all the features necessary for an attractive velvet rope and stanchion crowd control solution at your black tie or red carpet event.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Green (AMXGWGN44100)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25 (66064)
- CORTINA SAFETY PRODUCTS Cortina 03-752-10 Recycled Rubber Base, 10 lb. Base (03-752-10#)
- MONTOUR LINE Velvet Rope Green With Satin Brass Snap Ends 8ft.Cotton Core (HDVL510Rope-80-GN-SE-SB)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 9 ft. Cautionion Belt (MS630-YW-CAUYB-90)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 8 Flat Top 7 Maroon Rope (C-Kit-8-SS-FL-7-PVR-MN-PS)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Blue Belt (M630-BK-BL-90)
- MONTOUR LINE White Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-WH-25-BX)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 9ft. R.Auth (ME530-PS-AUTHRW-90)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- Montour Line Crowd Control