Shop All Wall Mounted Retractable Barriers
Montour Line
Retr Belt Barrier Wall Mt Black Fxd 8.5' BK "PLEASE WAIT HERE" WT Belt
Mfr # WM115-BK-PLEAWBW-F-S-85
Zoro # G201032869
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Montour Line
- MFR # WM115-BK-PLEAWBW-F-S-85
- Zoro # G201032869
- UPC # 730167416900
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Description
This wall mounted retractable belt barrier with steel case is a convenient solution for blocking off hallways, doorways, or other restricted access zones without taking up extra floor space. The slim, fixed metal case mounts directly to the wall to create a space efficient barrier solution. When barriers are needed, retractable belts extend 8.5 feet or 11 feet. Then, when it’s no longer needed, a built-in belt braking system ensures safe retraction without belt damage. These features make this wall mounted retractable belt barrier one of the most space-efficient and convenient barrier solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- 3M Half Mask Respirator Kit, M, Gray, Teal (29WT66-4MH55)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 9ft.Dk Gry Belt (MSR630-BK-DGY-90)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Receiver for Stanchion/Wall Mount (WR02)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 9ft. Rd/Wh Belt (CM115-OR-RWD-90)
- MONTOUR LINE Retr. Belt Barrier Black Warehouse Rack Mount, 7.5ft Fl.Yel Belt (M) (WMX140-BK-FYW-WR-M-75)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Caution Belt (WMX140-BK-CAUYB-M-M-150)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mnt 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-M-M-200)
- Montour Line Crowd Control