Shop All Tool Chests & Cabinets
Montezuma
Tool Chest, 6 Drawer, 56 in W x 24 in D
Mfr # BKM562406CH
Zoro # G300413460
product price: $699.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Width 56 in
- Depth 24 in
Product Information
- Brand Montezuma
- MFR # BKM562406CH
- Zoro # G300413460
- UPC # 67472221395
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 56 in |
Depth | 24 in |
Details
Item | Tool Chest |
Number of Drawers | 6 |
Description
The Montezuma BKM462406CH Tool Chest is a heavy-duty tool chest that has 6 drawers for you to store your tools. The quality construction of the Montezuma will ensure it lasts through all your projects, big or small. This tool chest can be used in any workspace with its versatile size and storage capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- ALLWAY Blade Keyhole 10T&24T2Pk (HBA)
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 20 in D (BKM722010CH)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- MONTEZUMA Triangle Tool Box, White, Steel, 36 in W x 17 in D (XL450-WB)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Blue, 72 in W x 25 in D (RX722519RCBKBU-X)
- Montezuma Tool Chests & Cabinets