Shop All Tool Chests & Cabinets
Montezuma
Tool Cabinet, 11 Drawer, Black/Blue, 46 in W x 24 in D
Mfr # BKM462411TC
Zoro # G000413470
product price: $1,249.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,249.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Black/Blue
- Width 46 in
- Depth 24 in
Product Information
- Brand Montezuma
- MFR # BKM462411TC
- Zoro # G000413470
- UPC # 67472221111
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 46 in |
Depth | 24 in |
Details
Item | Tool Cabinet |
Number of Drawers | 11 |
Color | Black/Blue |
Description
46" x 24" 11-Drawer Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- MONTEZUMA Rolling Tool Cabinet, 11 Drawer, 56 in W x 24 in D (BKM562411TC)
- MONTEZUMA Triangle Tool Box, Black/Gray, Steel, 36 in W x 17 in D (XL450-BLG)
- MONTEZUMA Tool Chest, 6 Drawer, Black/Blue, 46 in W x 24 in D (BKM462406CH)
- MONTEZUMA Triangle Shop Box, Black, Steel, 18 in W x 12 in D x 17 in H (SB180DB)
- MONTEZUMA Triangle Shop Box, Black, Steel, 36-1/2 in W x 17-1/2 in D x 27-1/4 in H (SB360DB)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- Montezuma Tool Chests & Cabinets