Shop All Truck Boxes
Montezuma
30"W Steel, Black Portable Tool Box, Powder Coated, 20-3/8"H
Mfr # LA400B
Zoro # G4224893
original price:
$764.99
15% off
new price: $649.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Width 30-3/4"
- Color Black
- Body Material Steel
- Finish Powder Coated
- Depth 19-5/8"
Product Information
- Brand Montezuma
- MFR # LA400B
- Zoro # G4224893
- Country of Origin China
- Category Truck Boxes
Dimensions
Width | 30-3/4" |
Depth | 19-5/8" |
Height | 20-3/8" |
Nominal Outside Depth | 19 in |
Overall Width | 30 3/4 in |
Nominal Outside Height | 20 in |
Inside Height | 20 in |
Inside Width | 29 3/4 in |
Nominal Outside Width | 30 in |
Overall Height | 20 3/8 in |
Inside Depth | 9 1/2 in |
Overall Depth | 19 5/8 in |
Width Range | 30 in to 39 in Wide |
Dimensions | 30 3/4 in W x 19 5/8 in D x 20 3/8 in H |
Overall Dimensions | 30 3/4 in W x 19 5/8 in D x 20 3/8 in H |
Description
This Montezuma LA400B 30"W Steel, Black Portable Tool Box will keep your tools organized and easily accessible. This triangular top chest has a total width of 30 3/4 in., depth of 19 5/8 in. and height of 20 3/8 in.. It is powder coated for corrosion resistance and durability. The tool box has an 18 ga. steel body that weighs approximately 46 lb.. It also features a sleek black finish that looks great in any garage or workshop. With its convenient size, the Montezuma LA400B 30"W Steel, Black Portable Tool Box is what you need to keep your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hog Ring Pliers (61400)
- STANDARD IGNITION Trailer Connector, Hp5360 (HP5360)
- AISIN ATF-0T4 Vehicle Specific ATF (ATF-0T4)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434-10)
- MONTEZUMA 30"W Steel, Black Portable Tool Box, Powder Coated, 18-1/4"H (ME300B)
- MONTEZUMA 30"W Aluminium, Silver Portable Tool Box, Brite, 18-1/4"H (ME300AL)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box (1710413)
- RKI STEEL UNDERBODY 48X18X18 BLK (H481818)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706403)
- UWS Utility Chest Box, 60", TBC-60 (TBC-60)
- Montezuma Truck Boxes