Shop All Truck Boxes
Montezuma
30"W Steel, Black Portable Tool Box, Powder Coated, 18-1/4"H
Mfr # ME300B
Zoro # G3428074
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30-3/4"
- Color Black
- Body Material Steel
- Finish Powder Coated
- Depth 15-1/4"
Product Information
- Brand Montezuma
- MFR # ME300B
- Zoro # G3428074
- Country of Origin China
- Category Truck Boxes
Dimensions
Width | 30-3/4" |
Depth | 15-1/4" |
Height | 18-1/4" |
Overall Width | 30 3/4 in |
Nominal Outside Height | 18 in |
Inside Depth | 14 3/4 in |
Inside Height | 17 3/4 in |
Overall Depth | 15 1/4 in |
Nominal Outside Depth | 15 in |
Overall Height | 18 1/4 in |
Nominal Outside Width | 30 in |
Inside Width | 29 3/4 in |
Width Range | 30 in to 39 in Wide |
Dimensions | 30 3/4 in W x 15 1/4 in D x 18 1/4 in H |
Overall Dimensions | 30 3/4 in W x 15 1/4 in D x 18 1/4 in H |
Description
Triangular Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Duty Rating Heavy Duty, Features Durable, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle, Body Finish/Color Powder Coated Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE-TECH SMP BLOWER MOTOR RESISTOR (RU718T)
- GATES Vacuum Hose Pbb Vacuum Hose, 27233 (27233)
- PROJE PREMIUM CAR CARE Ceramic Coating 16oz - 12-Month Ceramic Protection (50004)
- RIGID INDUSTRIES D-SERIES INFRARED SPOT SURFACE MOUNT PAIR (202293)
- MONTEZUMA 30"W Aluminium, Silver Portable Tool Box, Brite, 18-1/4"H (ME300AL)
- MONTEZUMA 30"W Steel, Black Portable Tool Box, Powder Coated, 20-3/8"H (LA400B)
- DEE ZEE BRITE TREAD TOPSIDER BOX 72x15.5x20 12.75 CUBIC FEET (DZ79)
- RKI SINGLE LID STEEL CHEST BOX W/ OFFSET (WHITE) FOR SWB TRUCKS (M60SB-1NM)
- DURHAM MFG Storage Cabinet, Truck or Van, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 4 Drawers, Steel, Gray (610-95)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X48 (1705410)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- Montezuma Truck Boxes