Shop All Landscape Fabric & Fertilizers
Monterey
MTY B.T. RTU 12/32OZ
Mfr # GL61100518303
Zoro # G805979157
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 12
- Length 2
- Fabric Weight 2.2
Product Information
- Brand Monterey
- MFR # GL61100518303
- Zoro # G805979157
- UPC # 22179104082
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 12 |
Length | 2 |
Width | 4 |
Details
Item | MTY B.T. RTU 12/32OZ |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 2.2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Fan Hardware Pack, for MJ408E (MJ408E-FANHP)
- PERKY-PET Feeder Guard Ant (245L)
- MTD Plug-Mulching (731-2363)
- ILC Replacement for Fisher Price Gmf65 Barbie Dream Camper Shelf FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER SHELF FOR BARBIE CAMPER)
- ECOTURF Eco Turf Standard Replacement Foot for Bio Pro Driver Installation Tool (SEF-B-STD-1)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Black (HC 315 B)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- GREENSCAPES 50 x 3 ft. Garden Netting, Black (7024613)
- SUN GRO Soil Garden 1 Cubic Foot (1411603.CFL001)
- HI-YIELD GARDEN FERTILIZER 8-10-8 (FH32086)
- BAYER BioAdvanced Rose Flower Care Granules Plant Food 4 lb (701110A)
- Monterey Landscape Fabric & Fertilizers