Shop All Cultivators and Tillers
Monterey Lawn
Monterey Lawn LG6294 32 oz. Horticultural Oil
Mfr # 140100
Zoro # G504145709
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monterey Lawn
- MFR # 140100
- Zoro # G504145709
- Country of Origin United States
- Category Cultivators and Tillers
Description
Features
- Horticultural Oil.
- For Insect Control In Citrus.
- Tree & Vine Crops.
- Ornamentals & Vegetable Crops.
- Effective As A Dormant Spray As Well As During The Hot Summer Months With No Temperature Restrictions.
- Can Be Mixed With A Copper Spray Like Liqui-Cop For A Good Dormant Spray.
- Size - 32 oz.
- Dimension - 2 x 5 x 12 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson 431-491 Straight Incandescent Wire Plug - 10.5", 3-Wire (431-491)
- KOHLER Air Filter (18 083 04-S)
- STENS Hi-Lift Blade 345-447 For Toro 57-4700-03 (345-447)
- DANNER 1800 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40138)
- SUN JOE Electric Lawn Dethatcher | 13 inch | 12 Amp | AirBoost Technology (AJ798E)
- MTD MTD Southwest 263710 Gas Powered YD & Garden Cultivator (263710)
- CORONA TOOLS Corona Clipper 2203867 Cultivator Tiller with Grip (2203867)
- FISKARS CULTIVATOR ROTARY 60 in. L (98966935)
- A & I PRODUCTS Tiller Tine, RH 8.75" x6.3" x3" (A-B1TR25)
- A & I PRODUCTS Belt, Forward 18" x4" x0.5" (A-133035)
- EARTHWAY High Wheel Cultivator (6500)
- Monterey Lawn Cultivators and Tillers