Shop All Spray Paint
Montana Colors
Prophet Violet, Gloss, 11 oz
Mfr # 1863620
Zoro # G804109036
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prophet Violet
- Net Weight 11 oz
- Base Type Solvent
- Color Family Purples
- Sheen Gloss
Product Information
- Brand Montana Colors
- MFR # 1863620
- Zoro # G804109036
- UPC # 8427744140373
- Country of Origin Unknown
- Category Spray Paint
Details
Color | Prophet Violet |
Net Weight | 11 oz |
Base Type | Solvent |
Color Family | Purples |
Sheen | Gloss |
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Prophet Violet
- Size: 11 oz
- Sheen: Gloss
- Skid Resistant: Yes
- Country of Origin: Spain
- UV Resistant: Yes
- Clean Up: Solvent
- Water Resistant: Yes
- Time Before Recoating: 15 minutes
- Coverage Area: 32 sq. ft.
- Inverted Spray Ability: No
- Recommended Surface: All Purpose
- Dry Time: 10 min
- Primer Required: No
- Indoor or Outdoor: Indoor & Outdoor 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- BINKS 5 Gallon Galv Paint Tank (183G-520)
- WOOSTER 11in Solvent Resistant Paint Roller Tray Liner (R406)
- VALSPAR 1 Qt S-Red Novocolor II Universal Colorant (8847N)
- MONTANA COLORS Madrid Red, Gloss, 11 oz (1863661)
- MONTANA COLORS Violet, Gloss, 11 oz (1863638)
- MONTANA COLORS Light Yellow, Matte, 11 oz (1863356)
- MONTANA COLORS Light Blue, Gloss, 11 oz (1863554)
- MONTANA 94 MTN Hardcore Gloss Sputnik Grey Spray Paint 11 oz (EX014H0263)
- SEM PRODUCTS Black, Gloss, 12 oz (SE15233)
- RUST-OLEUM French Cream, Matte, 12 oz (282816)
- Montana Colors Spray Paint