Shop All HVLP Paint Sprayers
Montana Colors
Montana Colors 1863604 11 oz Hardcore Gloss Spray Paint; Silver Chrome - 6 per Pack
Mfr # 1863604
Zoro # G704109044
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Montana Colors
- MFR # 1863604
- Zoro # G704109044
- UPC # 8427744140250
- Country of Origin Unknown
- Category HVLP Paint Sprayers
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Silver Chrome
- Size: 11 oz
- Sheen: Gloss
- Clean Up: Solvent
- Country of Origin: Spain
- Time Before Recoating: 15 minutes
- Inverted Spray Ability: No
- Primer Required: No
- Skid Resistant: Yes
- Dry Time: 10 min
- Recommended Surface: All Purpose
- Water Resistant: Yes
- Indoor or Outdoor: Indoor & Outdoor
- Coverage Area: 32 sq. ft.
- UV Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Navy Blue, 12 Oz (334041)
- THOMPSONS WaterSeal Waterproofer Plus Masonry Protector Clear Masonry Waterproof Sealer 1.2 gal (TH.023111-03)
- GRACO Endurance Pump, 2004 to 2014 Models (17C718)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- MONTANA COLORS Montana Colors 1863646 11 oz Hardcore Gloss Spray Paint; Neptune Blue - 6 per Pack (1863646)
- MONTANA COLORS Montana Colors 1863588 11 oz Hardcore Gloss Spray Paint; Electric Blue - 6 per Pack (1863588)
- MONTANA COLORS Montana Colors 1863901 11 oz Hardcore Gloss Spray Paint; Black - 6 per Pack (1863901)
- WAGNER SPRAY TECH HVLP Paint Sprayer, 2 Stage, 1-1/2 qt. (0518080)
- SHARPE MANUFACTURING FINEX 2 HVLP 1.0 GUN (SH288878)
- TITAN $SPRAY GUN HVLP GRAVITY FEED 1.4 MM (TL19000)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- Montana Colors HVLP Paint Sprayers