Shop All Spray Paint
Montana Colors
Light Yellow, Matte, 11 oz
Mfr # 1863356
Zoro # G704109280
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow
- Net Weight 11 oz
- Base Type Solvent
- Color Family Yellows
- Sheen Matte
Product Information
- Brand Montana Colors
- MFR # 1863356
- Zoro # G704109280
- UPC # 8427744411299
- Country of Origin Unknown
- Category Spray Paint
Details
Color | Light Yellow |
Net Weight | 11 oz |
Base Type | Solvent |
Color Family | Yellows |
Sheen | Matte |
Description
Features
- This is a low pressure matte finish coversall spray paint designed to give artists, DIY'ers the ultimate control
- The original graffiti artist spray paint
- 6 per Pack
- Color: Light Yellow
- Size: 11 oz
- Sheen: Matte
- Indoor or Outdoor: Indoor & Outdoor
- Country of Origin: Spain
- Inverted Spray Ability: No
- Skid Resistant: Yes
- Recommended Surface: All Purpose
- Primer Required: No
- Clean Up: Solvent
- Dry Time: 10 min
- Coverage Area: 32 sq. ft.
- Time Before Recoating: 15 minutes
- UV Resistant: Yes
- Water Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPX Gravity Feed HVLP Spray Gun Kit (FPX-535K)
- WM BARR 12GAL Stripping Gel (HCSG803)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (F0010-4)
- WOOSTER Super Doo-Z Fabric 9 in. W X 3/8 in. Paint Roller Cover, 3PK (R725-9)
- MONTANA COLORS Madrid Red, Gloss, 11 oz (1863661)
- MONTANA COLORS Violet, Gloss, 11 oz (1863638)
- MONTANA COLORS Light Blue, Gloss, 11 oz (1863554)
- MONTANA COLORS Prophet Violet, Gloss, 11 oz (1863620)
- RUST-OLEUM Bittersweet, Matte, 12 oz (282819)
- RUST-OLEUM Spray Paint, Black, Ultra-Flat, 12 oz (1676830V)
- RUST-OLEUM Metallic Spray Paint, Antique Brass, Metallic, 11 oz (7274830)
- Montana Colors Spray Paint