Shop All Spray Paint
Montana Colors
Light Blue, Gloss, 11 oz
Mfr # 1863554
Zoro # G604109007
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Net Weight 11 oz
- Base Type Solvent
- Color Family Blues
- Sheen Gloss
Product Information
- Brand Montana Colors
- MFR # 1863554
- Zoro # G604109007
- UPC # 8427744140090
- Country of Origin Unknown
- Category Spray Paint
Details
Color | Light Blue |
Net Weight | 11 oz |
Base Type | Solvent |
Color Family | Blues |
Sheen | Gloss |
Description
Features
- This is high pressure gloss finish quick covering coversall spray paint
- The original graffiti artist spray paint
- 6 per Pack
- Color: Light Blue
- Size: 11 oz
- Sheen: Gloss
- Primer Required: No
- Country of Origin: Spain
- UV Resistant: Yes
- Coverage Area: 32 sq. ft.
- Skid Resistant: Yes
- Indoor or Outdoor: Indoor & Outdoor
- Inverted Spray Ability: No
- Dry Time: 10 min
- Recommended Surface: All Purpose
- Time Before Recoating: 15 minutes
- Clean Up: Solvent
- Water Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Extension Pole, Length 7 1/2 to 12 Ft (28690)
- DYMON Graffiti and Spray Paint Remover, 20 oz. (7820)
- FOAMPRO MFG.. 2 Tape Cap Dispenser (148)
- MINWAX Wood Finish Semi-Transparent English Chestnut Oil-Based Penetrating Stain 1 gal (710870000)
- MONTANA COLORS Madrid Red, Gloss, 11 oz (1863661)
- MONTANA COLORS Prophet Violet, Gloss, 11 oz (1863620)
- MONTANA COLORS Violet, Gloss, 11 oz (1863638)
- MONTANA COLORS Light Yellow, Matte, 11 oz (1863356)
- RUST-OLEUM Spray Paint, Tropical Leaf, 12 Oz (331179)
- HOMAX Orange Peel, Orange Peel, 10 oz (4091)
- KRYLON Glitter Blast Cherry Bomb Spray Paint 5.75 oz (K03806000)
- Montana Colors Spray Paint & Primer