Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Thermoplastic, Powder Coated, Threaded Holes
Mfr # PH-0145
Zoro # G3156447
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Thermoplastic
- Mounting Type Threaded Holes
- Projection 1 3/8 in
- Outer Mounting Hole Ctr. to Ctr. 4"
Product Information
- Brand Monroe Pmp
- MFR # PH-0145
- Zoro # G3156447
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 25/64 in |
Screw Size | #8 |
Details
Finish | Powder Coated |
Color | Black |
Material | Thermoplastic |
Mounting Type | Threaded Holes |
Projection | 1 3/8 in |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Pull Handle |
Mounting Hole Center to Center | 4 in |
Shape | Round |
Includes | Hardware, Screws |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Thermoplastic, Finish Powder Coated, Mounting Hole Center to Center 4 in, Projection 1 3/8 in, Grip Dia. 25/64 in, Screw Size 8, Color Black, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Commercial Grade Passage Lever (KINGSTON-P-32D)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- HAMPTON DOOR PULL HNDSFREE 5"" SS (4120-630)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- MONROE PMP Pull Handle, 3-15/16 In. H, Powder Coated, Threaded Holes (MA-C763-010)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- MONROE PMP Pull Handle, Natural, 14 In. H, Natural, Unthr. Through Holes (PH-0208)
- MONROE PMP Pull Handle, SS, 4 In. H, Natural, Threaded Holes (AN-0753)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877812814011)
- Monroe Pmp Cabinet Handles & Pulls