Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Polished, Polished, Threaded Holes
Mfr # PH-0142
Zoro # G3459461
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Color Natural
- Finish polished
- Projection 1 1/2 in
- Mounting Type Threaded Holes
Product Information
- Brand Monroe Pmp
- MFR # PH-0142
- Zoro # G3459461
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Thread Depth | 1/4 in |
Grip Dia. | 5/16 in |
Screw Size | 10-32 |
Details
Material | 304 Stainless steel |
Color | Natural |
Finish | polished |
Projection | 1 1/2 in |
Mounting Type | Threaded Holes |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Hardware | Included |
Load Rated (Y/N) | N |
Shape | Round |
Mounting Hole Center to Center | 5 in |
Includes | Hardware, Screws |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 in, Projection 1 1/2 in, Grip Dia. 5/16 in, Screw Size 10-32, Thread Depth 1/4 in, Color Natural, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Id- Tag W/Split Ring (KB138-10)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- CODEL DOORS 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 373LM (KLF-003)
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- MONROE PMP Pull Handle, 12-1/8 In. H, Polished, Unthr. Through Holes (PH-0217)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Unth. Holes (MA-C763-210)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0168)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0313)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0212)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- Monroe Pmp Cabinet Handles & Pulls