Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, Cast Brass, Polished, Unthr. Through Holes
Mfr # PH-0238
Zoro # G0902736
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Gold
- Material Brass
- Mounting Type Unthreaded Through Holes
- Projection 1 1/2 in
Product Information
- Brand Monroe Pmp
- MFR # PH-0238
- Zoro # G0902736
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 11/32 in |
Screw Size | #8 |
Grip Height | 11/16 in |
Details
Finish | polished |
Color | Gold |
Material | Brass |
Mounting Type | Unthreaded Through Holes |
Projection | 1 1/2 in |
Outer Mounting Hole Ctr. to Ctr. | 4.94" |
Item | Pull Handle |
Load Rated (Y/N) | N |
Vert. Mounting Hole Ctr. to Ctr. | 1 1/8 in |
Shape | Oval |
Mounting Hole Center to Center | 4 15/16 in |
Hardware | Included |
Includes | Hardware, Screws |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Cast Brass, Finish Polished, Mounting Hole Center to Center 4 15/16 in, Vert. Mounting Hole Ctr. to Ctr. 1 1/8 in, Projection 1 1/2 in, Grip Dia. 11/32 in, Screw Size #8, Color Gold, Grip Height 11/16 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- ADAMS RITE Elec Stk, 16 VAC, Radius FP, US26D (7111-440-652-00)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 1-1/2 In Brush (BP4125-12)
- EKENA MILLWORK WM473 - 2 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM473X144)
- MONROE PMP Pull Handle, Cast Zinc, Chrome, Threaded Holes (PH-0181)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- MONROE PMP Pull Handle, 15-3/4 In. H, Powder Coated, Threaded Holes (MA-C763-080)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull, (625-160SN-10)
- Monroe Pmp Cabinet Handles & Pulls