Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, 5-3/64 In. H, Powder Coated, Threaded Holes
Mfr # MA-C763-030
Zoro # G3288695
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Black
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 2 11/64 in
Product Information
- Brand Monroe Pmp
- MFR # MA-C763-030
- Zoro # G3288695
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 1 1/64 in |
Thread Depth | 15/32 in |
Screw Size | M6 |
Grip Dia. | 43/64 in |
Details
Finish | Powder Coated |
Color | Black |
Material | Aluminum |
Mounting Type | Threaded Holes |
Projection | 2 11/64 in |
Outer Mounting Hole Ctr. to Ctr. | 5" |
Item | Pull Handle |
Load Rated (Y/N) | Y |
Mounting Hole Center to Center | 5 3/64 in |
Shape | Oval |
Hardware | Not included |
Load Capacity | 1,237 lb |
Description
Pull Handle, Load Rated (Y/N) Y, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 5 3/64 in, Projection 2 11/64 in, Grip Dia. 43/64 in, Screw Size M6, Load Capacity 1,237 lb, Thread Depth 15/32 in, Color Black, Grip Height 1 1/64 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG10B)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- SCHLAGE Com Priv Lever Elan Sc (F40CSVELA626)
- MONROE PMP Fold Pull Handle, Steel, 3-25/32 In. H, Zinc, Unthr. Holes (PH-0287)
- MONROE PMP Pull Handle, Steel, Chrome, Chrome, Unthr. Holes (PH-0213)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0250)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0255)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0204)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740160140)
- Monroe Pmp Cabinet Handles & Pulls