Shop All Cabinet Handles & Pulls
Monroe Pmp
Pull Handle, 5-1/2 In. H, Polished, Unthr. Through Holes
Mfr # PH-0232
Zoro # G2880604
original price:
$18.98
7% off
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Color Natural
- Material 304 Stainless steel
- Mounting Type Unthreaded Through Holes
- Projection 1 17/32 in
Product Information
- Brand Monroe Pmp
- MFR # PH-0232
- Zoro # G2880604
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 27/32 in |
Screw Size | #9 x 3/4 in |
Grip Dia. | 3/4 in |
Details
Finish | polished |
Color | Natural |
Material | 304 Stainless steel |
Mounting Type | Unthreaded Through Holes |
Projection | 1 17/32 in |
Outer Mounting Hole Ctr. to Ctr. | 5-1/2" |
Item | Pull Handle |
Load Rated (Y/N) | N |
Hardware | Not Included |
Shape | Oval |
Mounting Hole Center to Center | 5 1/2 in |
Vert. Mounting Hole Ctr. to Ctr. | 15/16 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material 304 Stainless Steel, Finish Polished, Mounting Hole Center to Center 5 1/2 in, Vert. Mounting Hole Ctr. to Ctr. 15/16 in, Projection 1 17/32 in, Grip Dia. 3/4 in, Screw Size #9 x 3/4 in, Color Natural, Grip Height 27/32 in, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- MAJOR Major: BB-200-36 - Blockade Bar for 36" Out Swing Doors (MJR-BB-200-36)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 10 PK (1758B)
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- MONROE PMP Pull Handle, 6-9/16 In. H, Polished, Unthr. Through Holes (PH-0233)
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes (PH-0231)
- MONROE PMP Pull Handle, 4-5/32 In. H, Polished, Unthr. Through Holes (PH-0230)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0303)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- MONROE PMP Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes (PH-0302)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- Monroe Pmp Cabinet Handles & Pulls