Shop All Cabinet Catches
Monroe Pmp
Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO
Mfr # 4FCY2
Zoro # G2771361
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Aluminum
- Catch/Latch Finish Aluminum
Product Information
- Brand Monroe Pmp
- MFR # 4FCY2
- Zoro # G2771361
- Country of Origin China
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 3/4" |
Catch/Latch Height | 5/8 in |
Catch/Latch Width | 27/32 in |
Catch/Latch Depth | 3/4 in |
Catch Length | 5/8 in |
Strike Length | 3/4 in |
Catch Width | 27/32 in |
Strike Height | 3/4 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Aluminum |
Catch/Latch Finish | Aluminum |
Pull Force | 4 lb |
Locking/Nonlocking | Non-locking |
Item | Magnetic Catch |
Color | Silver |
Opening Action | Pull-to-Open |
For Use With | Doors |
Finish | Aluminum |
Closure Type | Single Strike Plate |
Hardware | Included |
Material | Aluminum |
Catch Projection | 3/4" |
Description
Magnetic Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Aluminum, Catch/Latch Finish Aluminum, Catch/Latch Height 5/8 in, Catch/Latch Width 27/32 in, Catch/Latch Depth 3/4 in, Pull Force 4 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA23)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV7)
- ADFORS 60 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9460-M)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 13 lb (4FCV3)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 6 lb (4FCX7)
- IVES Ball Catch, Satin, 3.5 lb., 1-3/8 in.L (347B10)
- Monroe Pmp Cabinet Catches