Shop All Cabinet Handles & Pulls
Monroe Pmp
Cut-To-Length Pull Handle, Steel, Threaded Holes
Mfr # PH-0275
Zoro # G3226334
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic Coated
- Color Black
- Material Steel
- Mounting Type Threaded Holes
- Projection 3 9/64 in
Product Information
- Brand Monroe Pmp
- MFR # PH-0275
- Zoro # G3226334
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1 3/16 in |
Screw Size | M8 |
Details
Finish | Plastic Coated |
Color | Black |
Material | Steel |
Mounting Type | Threaded Holes |
Projection | 3 9/64 in |
Outer Mounting Hole Ctr. to Ctr. | 26.56" |
Item | Cut-To-Length Pull Handle |
Hardware | Not included |
Operating Temp. | -40 Degrees to 400 Degrees F |
Mounting Hole Center to Center | 26 9/16 in |
Load Rated (Y/N) | N |
Description
Cut-To-Length Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Steel, Finish Plastic Coated, Mounting Hole Center to Center 26 9/16 in, Projection 3 9/64 in, Grip Dia. 1 3/16 in, Screw Size M8, Operating Temp. -40 Degrees to 400 Degrees F, Color Black, Hardware Not Included, Product Type Cut-To-Length Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Black Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0100-SAM)
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- BALDWIN RESERVE Baldwin Reserve DCCSD260S Double Cylinde (DC.CSD.260.S)
- KING SLIDE Undermount Soft Close - 15 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F381)
- MONROE PMP Folding Pull Handle, Clips/Fasteners (PH-0280)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0155)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0271)
- MONROE PMP Pull Handle, 11-13/16 In. H, Powder Coated, Threaded Holes (MA-C763-170)
- MONROE PMP Pull Handle, 304 Stainless Steel, 9 In. H (PH-0162)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-128-SG-1)
- Monroe Pmp Cabinet Handles & Pulls