Shop All Continuous Hinges
Monroe Pmp
4" W x 72" H Mill Stainless Steel Continuous Hinge
Mfr # CS90140072
Zoro # G0978743
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CS90140072
- Zoro # G0978743
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 4 in |
Door Leaf Height | 72 in |
Overall Width | 4 in |
Overall Knuckle Height | 1 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.09 in |
Door Leaf Thickness | 0.09 in |
Features | 1" Knuckle Length |
Standards | AS9100C, ISO 9001:2008 |
Hardware | Not included |
Holes | Without |
Pin Material | Stainless Steel |
Pin Type | Nonremovable |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR GLADIATOR GAWUXXWHRH Dual Hook, 50 lb Weight Capacity, Wall Mounting, Steel (GAWUXXWHRH)
- PRIMELINE TOOLS 48 in. Sliding Door Security Bar Lock, Bronze (Single Pack) (MP4154-1)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- AMERIMAX HOME PRODUCTS Gutter End 5In K W/Outlet Glv (29010)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC24015072)
- MONROE PMP 1-1/4" W x 72" H Bright Nickel Continuous Hinge (CB26012572GA)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS90130072)
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- Monroe Pmp Continuous Hinges