Shop All Continuous Hinges
Monroe Pmp
4" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA26040072
Zoro # G0979017
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface
- Finish Mill Aluminum
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Monroe Pmp
- MFR # CA26040072
- Zoro # G0979017
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 4 in |
Door Leaf Height | 72 in |
Overall Width | 4 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Aluminum |
Mounting | Full Surface |
Finish | Mill Aluminum |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.06 in |
Door Leaf Thickness | 0.06 in |
Features | 1/2" Knuckle Length |
Pin Material | Aluminum |
Standards | AS9100C, ISO 9001:2008 |
Holes | Without |
Pin Type | Nonremovable |
Hardware | Not included |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- BELWITH P8165-Lp Pull 2-5/8in Lion Lancaster Hand Polished (P8165-LP)
- DELTANA Roller Catch Satin Nickel (RCA336U15)
- ZORO SELECT Barrel Bolt, Plated Zinc, 2-1/2" L (19-1144)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA90120072)
- MONROE PMP 1 1/4 in W x 48 in H Mill Continuous Hinge (CS24012548GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEU2)
- Monroe Pmp Door Hinges