Shop All Continuous Hinges
Monroe Pmp
4 in W x 72 in H Mill Steel Continuous Hinge
Mfr # CC74140072
Zoro # G0978168
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold rolled steel
- Mounting Full Surface
- Finish Mill Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Monroe Pmp
- MFR # CC74140072
- Zoro # G0978168
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 4 in |
Door Leaf Height | 72 in |
Overall Width | 4 in |
Overall Knuckle Height | 1 in |
Details
Item | Continuous Hinge |
Material | Cold rolled steel |
Mounting | Full Surface |
Finish | Mill Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.074 in |
Features | 1" Knuckle Length |
Door Leaf Thickness | 0.074 in |
Pin Type | Nonremovable |
Hardware | Not included |
Holes | Without |
Standards | AS9100C, ISO 9001:2008 |
Pin Material | Steel |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- GRIDMAX Grid MaX 2Ft Satin Black Cross Tee, PK 25 (22007)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=5/16-18 L=18, Steel, Comp: Ball Steel (K0325.2A3)
- ZORO SELECT Ext Spring, Ultra Precision, 4 1/2 OAL, PK3 (1NBE7)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC74720072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS12520072)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26030072)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (4PB20)
- Monroe Pmp Door Hinges