Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Mill Steel Continuous Hinge
Mfr # CC12530072
Zoro # G0978789
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold rolled steel
- Mounting Full Surface
- Finish Mill Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CC12530072
- Zoro # G0978789
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 3 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 2 in |
Overall Width | 3 in |
Details
Item | Continuous Hinge |
Material | Cold rolled steel |
Mounting | Full Surface |
Finish | Mill Steel |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.12 in |
Features | 2" Knuckle Length |
Door Leaf Thickness | 0.12 in |
Pin Material | Steel |
Standards | AS9100C, ISO 9001:2008 |
Pin Type | Nonremovable |
Holes | Without |
Hardware | Not included |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes (2007M)
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1 in., Gray Finish Single Pack (U 9520)
- TRIMLITE 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2868pri8401RH26D4916)
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- MONROE PMP 1-1/16" W x 72" H Mill Steel Continuous Hinge (CC24010672)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JER5)
- Monroe Pmp Continuous Hinges