Shop All Continuous Hinges
Monroe Pmp
3" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA12530072
Zoro # G0989873
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface
- Finish Mill Aluminum
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CA12530072
- Zoro # G0989873
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 3 in |
Door Leaf Height | 72 in |
Overall Width | 3 in |
Overall Knuckle Height | 2 in |
Details
Item | Continuous Hinge |
Material | Aluminum |
Mounting | Full Surface |
Finish | Mill Aluminum |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.12 in |
Door Leaf Thickness | 0.12 in |
Features | 2" Knuckle Length |
Holes | Without |
Hardware | Not included |
Standards | AS9100C, ISO 9001:2008 |
Pin Type | Nonremovable |
Pin Material | Aluminum |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- STRYBUC 48in Charley-Bar Mill (16-108)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- MONROE PMP 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (CS43507572)
- MONROE PMP 3" W x 72" H Electrogalvanized Continuous Hinge (CE26030072GA)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- MONROE PMP 4" W x 72" H Mill Steel Continuous Hinge (CC90140072)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26730072)
- MONROE PMP 1 1/2 in W x 36 in H Mill Continuous Hinge (CS24015036GA)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- Monroe Pmp Continuous Hinges